X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB0824BN "Arris" Towel Bar

Item: CSIYB0824BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Width 26"
Construction Zinc
Extension From Wall 3-1/4"