X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB0818CH "Arris" Towel Bar

Item: CSIYB0818CH
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Width 20"
Construction Zinc
Extension From Wall 3-1/4"