X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS925 "Rothbury" Tub Faucet Trim Kit

Item: MTS925
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 4-1/2"
Spout Length 8-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handshower Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Drain Included No
Fits These Models Valves: 9992, 9993, 9997, 9999
ADA Compliant Yes
CEC Approved No