Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS923/M4796 "Rothbury" Deck Mount Whirlpool Faucet

Item: MTS923/M4796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $617.75

Price: $504.64 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 4-3/5"
Spout Reach 8-1/8"
Overall Height 5-7/8"
Faucet Centers 10
Connection Size 1/2''
Flow Rate (GPM) 13
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Two Handle Roman Tub Valve
Handshower Included No
Drain Included No
Shown With Metal Lever Handle
ADA Compliant Yes