X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS42114ORB "Weymouth" Bathroom Sink Faucet Trim Kit

Item: MTS42114ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Valve Type Cartridge
Spout Height 5-1/4"
Spout Length 5-3/4"
Handle Type Cross
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included Yes
ADA Compliant Yes
Low Lead Compliant Yes
Features Trim Only Requires Rough In Valve Sold Separately
Includes Pop-up Drain
Faucet Centers 8-16''
Faucet Hole Configuration 8'' Widespread
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-1/4"
Overall Height 7-1/2"