Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS42114BN
Moen MTS42114BN "Weymouth" Bathroom Sink Faucet Trim Kit
| Item: | MTS42114BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $590.49 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Valve Type | Cartridge |
| Spout Height | 5-1/4" |
| Spout Length | 5-3/4" |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Metal |
| Drain Included | Yes |
| ADA Compliant | Yes |
| Features | • Trim Only Requires Rough In Valve Sold Separately |
| Includes | Pop-up Drain |
| Faucet Centers | 8-16'' |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Hole Diameter | 1-1/8" |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-1/4" |
| Overall Height | 7-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


