X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS42108ORB "Weymouth" Bathroom Sink Faucet Trim Kit

Item: MTS42108ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Valve Type Cartridge
Spout Height 5-1/4"
Spout Length 5-3/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
ADA Compliant Yes
Low Lead Compliant Yes
Features Trim Only Required Rough In Valve Sold Separately
Includes Pop-up Drain
Eco-Friendly Water Sense
Faucet Centers 8-16''
Faucet Hole Configuration 8'' Widespread
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-1/4"
Overall Height 7-1/2"