X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3495 "IO/DIGITAL" Whirlpool Faucet Trim Kit

Item: MTS3495
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $675.65

Price: $557.41 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Valve Type iO Digital
Handle Type Knob
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Metal
Connection Size 1/2'' CC
Features Roman Tub Digital Control
Includes IO Digital controller
Additional Information Faucet Body Sold Separately
Extension From Wall 1-1/2"
Height 2-3/4"
Width 7-5/16"