X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS3420 "IO/DIGITAL" Thermostatic / Volume Control Trim

Item: MTS3420
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $846.85

Price: $698.65 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Valve Type ioDIGITAL™
Connection Size 3/4'' CC
Features • Rough-In Valve Sold Separately
Additional Information • Four Ports
Included Features • Bright LCD Screen