X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS31704 Tub & Shower Faucet Trim Kit

Item: MTS31704
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Width 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Spout Length 7-3/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' CC
Drain Included No
ADA Compliant Yes
Escutcheon Included Yes
Valve Escutcheon Width 6-5/8"