Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS31702 "Fina" Shower Faucet Trim Kit

Item: MTS31702
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Width 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' CC
Drain Included No
ADA Compliant Yes
Escutcheon Included Yes
Valve Escutcheon Width 6-5/8"