X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS22101/M4796 "Weymouth" Deck Mount Whirlpool Faucet

Item: MTS22101/M4796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $862.10

Price: $706.13 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-1/4"
Spout Reach 8-1/8"
Overall Height 7-15/16"
Number of Faucet Holes 3 Hole
Handle Type Cross
Number Of Handles 2 Handle
Construction Metal
Valve Type Cartridge
Handshower Included No
Drain Included No
ADA Compliant Yes