Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MT2155/M3520 "Icon" Single Handle Shower Faucet

Item: MT2155/M3520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Moentrol
Shower Valve Type Ceramic Disc
Shower Head Width 5-7/8"
Shower Head Projection 8-13/16"
Shower Head Type Rain Head
Spray Functions Full Spray
Escutcheon Included Yes
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Tub/Shower Model Available Yes
Shown With Metal Lever Handle
ADA Compliant Yes
CEC Approved No
Features LifeShine Guarantee
Scald Guard