X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS21104ORB/M9796 "Weymouth" Deck Mount With Handshower Whirlpool Faucet

Item: MTS21104ORB/M9796
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-1/4"
Spout Reach 9-1/8"
Overall Height 7-15/16"
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Cartridge
ADA Compliant Yes
Includes Hand Shower