Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Moen
>
MTL3450/M3371/M3600
Moen MTL3450/M3371/M3600 "Rothbury" Single Handle Tub & Shower Faucet
| Item: | MTL3450/M3371/M3600 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $766.34 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Slip Fit |
| Shower Head Diameter | 7" |
| Shower Head Type | Rain Head |
| Escutcheon Included | Yes |
| Valve Escutcheon Height | 5-1/4" |
| Valve Escutcheon Width | 6-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Spout Reach | 5-1/2" |
| Flow Rate (GPM) | 2.5 |
| Construction | Metal |
| Diverter Location | Spout |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Immersion Rainshower |
| Valve Type | ExactTemp |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


