X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTL183 "Chateau" Tub & Shower Faucet Trim Kit

Item: MTL183
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-5/8"
Shower Head Type Rain Head
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
ADA Compliant Yes
Additional Information Must Purchase In Quantities Of 12 Only. Priced Individually.
CEC Approved No