X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTL182 "Chateau" Shower Faucet Trim Kit

Item: MTL182
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
ADA Compliant Yes
Additional Information Sold in Minimum Case Quantity of 12, Priced Individually
CEC Approved No