Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Moen
>
MT999P/M4796
Moen MT999P/M4796 "Chateau" Deck Mount Whirlpool Faucet
| Item: | MT999P/M4796 |
| Finish: | Polished Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $388.45 (Pricing is for Polished Brass)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Adjustable |
| Spout Height | 4-1/2" |
| Spout Reach | 9" |
| Overall Height | 5-7/8" |
| Faucet Centers | 10 |
| Flow Rate (GPM) | 19 |
| Maximum Deck Thickness | 4-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Construction | Metal |
| Valve Type | Two Handle Roman Tub Valve |
| Handshower Included | No |
| Drain Included | No |
| Shown With | Crystal Knob Handles |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


