X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT999/M4796 "Chateau" Deck Mount Whirlpool Faucet

Item: MT999/M4796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 4-1/2"
Spout Reach 9"
Overall Height 5-7/8"
Faucet Centers 10
Flow Rate (GPM) 19
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Knob
Construction Metal
Valve Type Two Handle Roman Tub Valve
Handshower Included No
Drain Included No
Shown With Crystal Knob Handles