X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT987 "Method" Tub Faucet Trim Kit

Item: MT987
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Spout Height 4-3/4"
Spout Length 6"
Flow Rate (GPM) 17
ADA Compliant Yes
Features Hand Shower Included, Hand Shower Flow: 1.5 GPS
Faucet Hole Configuration For 4-Hole Configuration
Width 15"