Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MT986/M4796 "Method" Deck Mount Whirlpool Faucet

Item: MT986/M4796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 4-3/4"
Spout Reach 6-3/4"
Overall Height 6-3/4"
Faucet Centers 10
Connection Size "1/2"" CC"
Flow Rate (GPM) 19
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Two Handle Roman Tub Valve
Handshower Included No
Drain Included No
Shown With Metal Lever Handles
ADA Compliant Yes
CEC Approved No