X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT953P/M9796 "Monticello" Deck Mount With Handshower Whirlpool Faucet

Item: MT953P/M9796
Finish: Polished Brass
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 3-3/4"
Spout Reach 8-7/8"
Overall Height 8-1/4"
Connection Size "1/2"" CC"
Flow Rate (GPM) 17
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Roman Tub w/Shower Diverter
Handshower Included Yes
Diverter Spout Yes
Drain Included No
Shown With Metal Lever Handle
ADA Compliant Yes
CEC Approved No
Features "Four Function Hand Shower-Massage, Full, Vigorous, Combination"