X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT934ORB/M9796 "Vestige" Deck Mount With Handshower Whirlpool Faucet

Item: MT934ORB/M9796
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 5-3/8"
Spout Reach 9"
Overall Height 8-1/8"
Flow Rate (GPM) 2.5
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Roman Tub w/Shower Diverter
Handshower Included Yes
Diverter Spout Yes
Drain Included No
ADA Compliant Yes
Number Of Spray Head Functions Single