Moen MT934/M9796 "Vestige" Deck Mount With Handshower Whirlpool Faucet
| Item: | MT934/M9796 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $616.52 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Adjustable |
| Spout Height | 5-3/8" |
| Spout Reach | 9" |
| Overall Height | 8-1/8" |
| Flow Rate (GPM) | 2.5 |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Metal |
| Valve Type | Roman Tub w/Shower Diverter |
| Handshower Included | Yes |
| Diverter Spout | Yes |
| Drain Included | No |
| ADA Compliant | Yes |
| Number Of Spray Head Functions | Single |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


