X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT922/M9796 "Kingsley" Deck Mount With Handshower Whirlpool Faucet

Item: MT922/M9796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $882.30

Price: $725.63 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 7"
Spout Reach 9"
Overall Height 9-15/16"
Faucet Centers 10
Connection Size "1/2"" CC"
Flow Rate (GPM) 17
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Roman Tub w/Shower Diverter
Handshower Included Yes
Diverter Spout Yes
Drain Included No
Shown With Metal Lever Handle
ADA Compliant Yes
Features One Function Hand Shower