X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT922BN/M9796 "Kingsley" Deck Mount With Handshower Whirlpool Faucet

Item: MT922BN/M9796
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 7"
Spout Reach 9"
Overall Height 9-15/16"
Faucet Centers 10
Connection Size "1/2"" CC"
Flow Rate (GPM) 17
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Roman Tub w/Shower Diverter
Handshower Included Yes
Diverter Spout Yes
Drain Included No
Shown With Metal Lever Handle
ADA Compliant Yes
Features One Function Hand Shower