X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT910/M4796 "Kingsley" Deck Mount Whirlpool Faucet

Item: MT910/M4796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $435.30

Price: $379.69 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 2-9/16"
Spout Reach 10-5/8"
Faucet Centers 10
Flow Rate (GPM) 19
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Two Handle Roman Tub Valve
Handshower Included No
Drain Included No
Shown With Metal Lever Handle
ADA Compliant Yes