X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS903BN "90 Degree" Tub Faucet Trim Kit

Item: MTS903BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 4-1/4"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 19
Construction Metal
Drain Included No
ADA Compliant Yes
Shown With Metal Lever Handles
CEC Approved No
Escutcheon Included No
Faucet Centers 10
Height 4-3/4"
Length 16-1/4"
Overall Height 4-3/4"