X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS6720BN "90 Degree" Bathroom Sink Faucet Trim Kit

Item: MTS6720BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $601.00

Price: $495.83 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 3-7/8"
Spout Length 4-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included Yes
ADA Compliant Yes
Faucet Hole Configuration 8'' Widespread
Low Lead Compliant Yes