X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT6305ORB/M9000 "Vestige" 8'' Widespread Bathroom Sink Faucet

Item: MT6305ORB/M9000
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 5-1/4"
Spout Reach 5-5/8"
Overall Height 7-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain and Rough In Valve
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense