X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT2803/M2520 "Method" Single Handle Tub & Shower Faucet

Item: MT2803/M2520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $206.30

Price: $167.24 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Type Single Function
Escutcheon Included Yes
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-7/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Connection Size 1/2 IPS
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Easy Clean Showerhead
Valve Type PosiTemp