X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2802BN/MOE2510 "Method" Single Handle Shower Faucet

Item: MT2802BN/MOE2510
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type PosiTemp
Shower Valve Type Ceramic Disc
Shower Head Width 2-5/8"
Shower Head Projection 7-1/2"
Shower Head Type Single Function
Escutcheon Included Yes
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Tub/Shower Model Available Yes
Connection Size "1/2"" IPS"
Shown With Metal Lever Handle
ADA Compliant Yes
Features EasyClean Showerhead