X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS2713 "90 Degree" Tub & Shower Faucet Trim Kit

Item: MTS2713
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-3/16"
Shower Head Type Rain Head
Shower Arm Length 8-3/8"
Spout Length 7-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Diverter Location Spout
ADA Compliant Yes
CEC Approved No