Moen MT2606ORB/M3520 "Vestige" Single Handle Tub & Shower Faucet
| Item: | MT2606ORB/M3520 |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $484.55 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Slip Fit |
| Shower Head Type | Single Function |
| Escutcheon Included | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 7" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Diverter Location | Spout |
| Connection Size | "1/2"" CC" |
| Shown With | Metal Lever Handle |
| ADA Compliant | Yes |
| Features | • Moenflo Showerhead |
| Valve Type | Moentrol |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


