X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2606BN/M3520 "Vestige" Single Handle Tub & Shower Faucet

Item: MT2606BN/M3520
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Slip Fit
Shower Head Type Single Function
Escutcheon Included Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Connection Size "1/2"" CC"
Shown With Metal Lever Handle
ADA Compliant Yes
Features Moenflo Showerhead
Valve Type Moentrol