X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2605BN/M3520 "Vestige" Single Handle Shower Faucet

Item: MT2605BN/M3520
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Moentrol
Shower Valve Type Ceramic Disc
Shower Head Width 4-3/4"
Shower Head Type Rain Head
Escutcheon Included Yes
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size "1/2"" CC"
Shown With Metal Lever Handle
ADA Compliant Yes
Features MoenFlo Showerhead
Scald Guard