Moen MT2449CP "Monticello" Tub & Shower Faucet Trim Kit

Item: MT2449CP
Finish: Chrome/Polished Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $194.29 (Pricing is for Chrome/Polished Brass)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4-3/8"
Shower Head Type Single Function
Spout Length 5"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Diverter Location Spout
ADA Compliant Yes