Moen MT2153/M2520 "Brantford" Single Handle Tub & Shower Faucet

Item: MT2153/M2520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $153.44 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Slip Fit
Shower Head Type Single Function
Spray Functions Full Spray
Escutcheon Included Yes
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Spout Reach 6-1/4"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features • Easy Clean Showerhead
Valve Type PosiTemp