Moen MT2152/M2520 "Brantford" Single Handle Shower Faucet
| Item: | MT2152/M2520 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.92 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Valve Type | PosiTemp |
| Shower Valve Type | Ceramic Disc |
| Shower Head Width | 3-1/2" |
| Shower Head Projection | 7-13/16" |
| Shower Head Type | Single Function |
| Escutcheon Included | Yes |
| Valve Escutcheon Height | 7" |
| Valve Escutcheon Width | 7" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | "1/2"" CC" |
| Shown With | Metal Lever Handle |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


