X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT2113WR/M2520 "Kingsley" Single Handle Tub & Shower Faucet

Item: MT2113WR/M2520
Finish: Wrought Iron
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Slip Fit
Shower Head Type Single Function
Adjustable Spray Angle Yes
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-1/4"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Connection Size "1/2"" CC"
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features • Moenflo Showerhead
• Posi–Temp
Valve Type PosiTemp