X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS964/MO9796 "Icon" Deck Mount With Handshower Whirlpool Faucet

Item: MTS964/MO9796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 7-5/8"
Spout Reach 8"
Overall Height 11-5/8"
Faucet Centers 10
Flow Rate (GPM) 17
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Roman Tub w/Shower Diverter
Handshower Included Yes
Diverter Spout Yes
Drain Included No
Shown With Metal Lever Handle
ADA Compliant Yes