X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS71708 "Ascent" Pull-Out Spray Kitchen Faucet

Item: MS71708
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 15-5/16"
Construction Metal
ADA Compliant Yes
Spout Height 8-11/16"
Spout Reach 8-13/16"
Swivel Spout Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant