X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS713 "Waterhill" Two Handle Kitchen Faucet

Item: MS713
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $893.10

Price: $736.81 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 11-15/32"
Construction Metal
ADA Compliant Yes
Spout Height 7-3/4"
Spout Reach 9-3/8"
Faucet Hole Diameter 1"
Maximum Deck Thickness 2-1/2"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Metal Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes