X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS712ORB "Waterhill" Two Handle Kitchen Faucet

Item: MS712ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,018.70

Price: $840.43 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 12-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/2"
Spout Reach 9-1/2"
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-1/2"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Metal Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes