X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS711ORB "Waterhill" Single Handle Kitchen Faucet

Item: MS711ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 12-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/2"
Spout Reach 9-1/2"
Maximum Deck Thickness 2-1/4"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With Metal Lever Handle
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
View Similar Products