X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS6510 "Icon" 4'' Centerset Bathroom Sink Faucet

Item: MS6510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 8-1/2"
Spout Reach 5-3/8"
Overall Height 8-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1"
Construction Metal
Valve Type 1224 Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Includes Metal Pop-Up Drain Yes