X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS612ORB "Waterhill" 4'' Centerset Bar Faucet

Item: MS612ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-1/4"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 7-11/16"
Spout Reach 6-3/32"
Flow Rate (GPM) 2.2
Valve Type Duralast Cartridge
Shown With Metal Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes