X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS611ORB "Waterhill" 4'' Centerset Bar Faucet

Item: MS611ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $638.25

Price: $526.56 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12-7/32"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 1 Handle
Spout Height 8-21/32"
Spout Reach 6-1/4"
Flow Rate (GPM) 2.2
Valve Type Cartridge
Shown With Metal Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Faucet Hole Diameter 1-1/4"