X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS611 "Waterhill" 4'' Centerset Bar Faucet

Item: MS611
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12-7/32"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 1 Handle
Spout Height 8-21/32"
Spout Reach 6-1/4"
Flow Rate (GPM) 2.2
Valve Type Cartridge
Shown With Metal Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Faucet Hole Diameter 1-1/4"