Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS41707 "Fina" Single Hole Bathroom Sink Faucet

Item: MS41707
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $474.55

Price: $391.50 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 6"
Spout Reach 4-1/2"
Overall Height 8-11/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 3"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense